Picior reglabil Elesa+Ganter GN 247-125-M20-95-A
Levelling feet with fixing holes
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 247-125-M20-95-A
Rubix:d612202
Producator:GN 247-125-M20-95-A
EAN:4045525109612





Detalii produs : 247-125-M20-95-A ELESA+GANTER - 247-125-M20-95-A ELESA+GANTER
Levelling feet GN 247 are known for their high static load capacity. The cost-effective bolt-to-foot connection allows an excursion of only ± 2°. The values given in the table regarding the static load capacity serve as a guide only and if these are exceeded serious permanent deformation or breakage of the plastic socket could occur. The values given above have been arrived at by a series of tests whereby a limited number of levelling feet were subjected for a limited time to a vertical static load in relation to the feet.
Informații tehnice
atribute
| Logistic Greutate | 519 g |
|---|---|
| Lungimea firului | 95 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
