Picior reglabil Elesa+Ganter GN 343.2-60-M10-50-KRE
Levelling feet with threaded stud, Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 343.2-60-M10-50-KRE
Rubix:d582227
Producator:343.2-60-M10-50-KRE
EAN:4045525114623
Detalii produs : GN 343.2-60-M10-50-KRE ELESA+GANTER - GN 343.2-60-M10-50-KRE ELESA+GANTER
The static load of the levelling feet GN 343.2 is limited by the load capacity of the ball joint with threaded stud (tensile strength class 5.8 (500 N/mm2)). The static load values (only valid for Type OS / KS) in the above table refer to a net vertical load in relation to the levelling foot. Under normal operating conditions side loading or angular loading is not uncommon and the load capacity would be considerably reduced which must be taken into consideration. Levelling feet GN 343.2 cannot be disassembled.
Informații tehnice
atribute
| Lungimea firului | 50 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


