Referințe
Beta Tools:8040EZ M48
Rubix:d1186080
Producator:080400448
EAN:8014230544977

Detalii produs : 8040EZ M48 BETA - EYE NUT BETA TOOLS 8040EZ M48
Puncte forte
•Safety Factor: 6
Heat Treatment: Normalizing
Traceability Code
Chemical Analysis
Metallographic Analysis
Tensile Test
Test report UNI EN10204 type 2. 2
Inspection certificate UNI EN10204 type 3. 1
CE Declaration of Conformity
Heat Treatment: Normalizing
Traceability Code
Chemical Analysis
Metallographic Analysis
Tensile Test
Test report UNI EN10204 type 2. 2
Inspection certificate UNI EN10204 type 3. 1
CE Declaration of Conformity
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 250x170x100 mm |
|---|---|
| Logistic Greutate | 6455 g |
| Material/finisare | Zinc |
| Diametrul filetării | 48 mm |
| Clasă | 6 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Material/finisare
Diametrul filetării
48 mm
