Șurub cu ochi și șurub cu ochi Elesa+Ganter GN 581-M30-B
Lifting eye bolts (rotating), Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 581-M30-B
Rubix:d589484
Producator:GN 581-M30-B
EAN:4045525297272





Detalii produs : 581-M30-B ELESA+GANTER - 581-M30-B ELESA+GANTER
The lifting eye bolts GN 581are mounted in rotating bearings, allowing the direction of the force action to be adjusted and preventing inadvertent loosening or overturning (as potentially possible in lifting eye bolts DIN 580). Lifting eye bolts GN 581 offer a high load carrying capacity and they are tested to meet safety standards (safety factor 4). The rated load carrying capacity listed in the above table is clearly marked on the ring. It applies to the most unfavourable load application of the load types listed opposite. Lifting eye bolts GN 581 comply with Mechanical Engineering Directive 2006 / 42 / EG and are BG tested. The integrated RFID transponder clearly marks and identifies the sling and lifting gear, e.g. during the prescribed regular inspection. The hexagon socket bolt cannot be removed from the ring. Type B is suitable for assembly without the need to use tools: inserting the spanner in the hexagon socket of the bolt allows the bolt to be turned in and out by hand.
Informații tehnice
atribute
| Logistic Greutate | 1860 g |
|---|---|
| Lungime | 45 mm |
| Material/finisare | Oțel |
| Standard | DIN 580 |
| Diametru metric | M30 |
| Capacitatea de încărcare | 4500 kg |
| Diametrul filetării | 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
