Cilindru cu tijă piston SMC CG5EN50SV-150
Linear Actuators CG5
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:CG5EN50SV-150
Rubix:d548610
Producator:CG5EN50SV-150

Documente
Detalii produs : CG5EN50SV-150 SMC - CG5EN50SV-150 SMC
SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.
Informații tehnice
atribute
| Diametrul cilindrului | 55 mm |
|---|---|
| Cursa cilindrului | 150 mm |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 60 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere