Instrument de măsurare a lungimii Mitutoyo 542-314
Linear gauge
Vedeți informațiile tehniceVezi documenteleReferințe
Mitutoyo:542-314
Rubix:d902447
EAN:4946368403564

Documente
Detalii produs : 542-314 MITUTOYO - LENGTH MEASURING INSTRUMENT MITUTOYO 542-314
The long-stroke LG optical sensor linear gauge has a four inch measuring range with photoelectric encoder which provides accurate measurements over the entire range. Models are available with low measuring force to enhance measurement accuracy on various materials, and IP66 models for harsh, in-line applications.
Puncte forte
•A series to cover maximum measuring range
Three versions are available; standard model, low measuring force model, and rubber boot type
Three versions are available; standard model, low measuring force model, and rubber boot type
Informații tehnice
atribute
| Rezoluție | 0.0001 mm |
|---|---|
| Model | lg |
| Diametrul vârfului de carbură | 3 mm |
| Lungimea cablului | 2 m |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere