Referințe
Mitutoyo:539-822
Rubix:d904066

Documente
Detalii produs : 539-822 MITUTOYO - VISUALISATION RULE AND CN RULE MITUTOYO 539-822
This linear scale is based on electro magnetic induction principle thus offering you high enviroment protection IP level , in the mean time reference point is not necessary after each power on
Informații tehnice
atribute
| Capacitate | 1500 mm |
|---|---|
| Precizie | 7 |
| Model | at715 |
| Domeniul de măsurare | 1500 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere