Referințe
Riegler:480-6
Rubix:d540578
Producator:106843
EAN:4047322092050
Detalii produs : 480-6 RIEGLER - 480-6 RIEGLER
lineonline solenoid valve NC for hose 6mm sound-dampened bleed. Despite their small dimensions, these solenoid valves are electrically controlled and exhibit a very high performance. / Each valve is fully equipped with a mono-stable emergency actuator and LED display, venting can be attenuated with a silencer or via a screw connection.
Informații tehnice
atribute
| Logistic Greutate | 55 g |
|---|---|
| Voltaj | 24 V |
| Conexiune | schlauch (ø6 mm) – schlauch |
| Presiune de funcționare min. | 2.5 bar |
| Presiune maximă a serviciului | 7 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


