Referințe
Facom:840.4A
Rubix:d1334417
EAN:3148512069287

Detalii produs :
Lock-back knife - Wood handle
-Blade in polished stainless steel.
-Safety: Stop.
-Rosewood handle and mitre in nickel plated silver.
-Blade length: 78 mm; closed length: 105 mm.
- Total length: 183 mm.
Weight: 160 g.
-Blade in polished stainless steel.
-Safety: Stop.
-Rosewood handle and mitre in nickel plated silver.
-Blade length: 78 mm; closed length: 105 mm.
- Total length: 183 mm.
Weight: 160 g.
Puncte forte
Blade in polished stainless steel. •Safety: Stop. Rosewood handle and nickel silver bolster.

Informații tehnice
atribute
| Logistic Greutate | 165 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 165x35x30 mm |
| greutate ambalate | 165 g |
| Lungimea lamei | 78 mm |
| Numărul de lame | 1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere