Cheie imbus Roebuck 5095508
Long arm hexagon keys - nickel plated - metric
Vedeți informațiile tehniceReferințe
Roebuck:5095508
Rubix:18577
Detalii produs : 5095508 ROEBUCK - 5095508 280-015-02-42033 CHEIE IMBUS HEX 1.5MM ROEBUCK
Standard: ISO 2936L
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Informații tehnice
atribute
| Tipări | hex / allen |
|---|---|
| Lungime | 91.5 mm |
| Finisare | nichel |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

