Curea de transmisie imperială Gates LL L 037 (30M) GLASS
Long Length LIFTP
Vedeți informațiile tehniceReferințe
Gates:LL L 037 (30M) GLASS
Rubix:d377566
Producator:931410031
EAN:5412571341522

Detalii produs : LL L 037 (30M) GLASS GATES - LL L 037 (30M) GLASS GATES
The Long Length open-end belt is an alternative to chains for reversing positioning drives. Open-end belts are suitable for applications with linear motion (automatic doors, conveyor belts in warehouses, elevators), for accurate positioning (machine tools, machines with x-y coordinates) and bi-directional drives (computers, printers and office machines). Gates Long Length belts are available in various sizes, constructions and tooth profiles to cater to a wide range of power, speed and applications.
Puncte forte
• Enables exact positioning so that the belt is ideal for applications with repetitive movements.
• Powerful power transmission thanks to smart materials and tooth profiles.
• Positive power transmission with little tension on the shafts.
• Length stability thanks to tensile cords with a high modulus.
• Easy to mount.
Low maintenance.
• No contamination by lubricants.
• Powerful power transmission thanks to smart materials and tooth profiles.
• Positive power transmission with little tension on the shafts.
• Length stability thanks to tensile cords with a high modulus.
• Easy to mount.
Low maintenance.
• No contamination by lubricants.
Informații tehnice
atribute
| Profil | l |
|---|---|
| Lungime primitivă | 0 '' |
| Lățimea centurii | 9.525 mm |
| Smoală | 9.52 mm |
| Numărul de dinți | 0 |
| Înălțime | 3.6 mm |
| Lungimea efectivă (mm) | 0 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
