Referințe
Format:52360200, 9552360200
Rubix:d790568
Producator:9552360200
EAN:4317784120357
Detalii produs : 52360200 FORMAT - 52360200 FORMAT
VDE pointed pliers, polished head, flat, round angled jaws
Design: DIN ISO 5745. Made of special tool steel, hardened and tempered in oil, chrome-plated head , flat, round jaws angled 40° , grip areas serrated, blades additionally inductively hardened (61 HRC). Handles with multi-component plastic covers, insulated up to 1000 V in line with IEC 60900, DIN EN 60900, VDE 0682/Part 201.Application: For gripping, bending and cutting work under voltages up to 1000 Volt in precision mechanics.
Long nose plier VDE bent nose 200mm
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere