Pantofi de protecție unisex Jalas 3118-40

Low shoes 3118 JALAS®

Vedeți informațiile tehnice

Referințe

Jalas:3118-40
Rubix:d711784
EAN:6408487431388
brand logo

rezumat tehnic

EU Mărime40
Înălțimea guleruluiscăzut
Culoarenegru
Vezi toate Caracteristice

Detalii produs : 3118-40 JALAS - UNISEX SAFETY SHOES JALAS 3118-47


Light grip and highest (S3) protection in a low-cut safety shoe built for comfort and stability in style. A split leather and textile upper provides strong yet flexible support for feet and keeps them cool. An oil and heat-resistant nitrile outer sole gives excellent grip, and JALAS® aluminium toe cap protection and double impact protection zones in PORON® XRD® keeps feet safe in environments where highest protection is needed.

Puncte forte

ProNose toe reinforcement, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Water repellent

Informații tehnice


atribute
EU Mărime40
Înălțimea guleruluiscăzut
Culoarenegru
Material de bazăpiele
  • Disponibil – Data livrării la cerere

EU Mărime

40