Pantofi de protecție unisex Jalas 3308-45

Low shoes 3308 JALAS®

Vedeți informațiile tehnice

Referințe

Jalas:3308-45
Rubix:d713697
EAN:6408487427916
brand logo

rezumat tehnic

EU Mărime45
Înălțimea guleruluiscăzut
Culoarenegru
Vezi toate Caracteristice

Detalii produs : 3308-45 JALAS - SHOE SOLE JALAS 8102-47


A comfortable, low cut and waterproof safety shoe with highest protection levels. The grain leather and durable textile upper provides excellent fit and supports feet for day-long use. An oil and heat-resistant nitrile outer sole gives supreme grip on slippery surfaces, and JALAS® Steel Toe Cap protection, steel puncture protection and double impact protection zones in PORON® XRD® keep feet safe.

Puncte forte

Waterproof Drylock-membrane, ProNose toe reinforcement, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Polstered shaft edge, Ventilating insole, Waterproof, Reflector, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)

Informații tehnice


atribute
EU Mărime45
Înălțimea guleruluiscăzut
Culoarenegru
Material de bazăpiele
  • Disponibil – Data livrării la cerere

EU Mărime

45