Pantofi de protecție unisex Jalas 5342-40

Low shoes 5342 JALAS®

Vedeți informațiile tehnice

Referințe

Jalas:5342-40
Rubix:d712332
EAN:6408487507540
brand logo

rezumat tehnic

EU Mărime40

Detalii produs : 5342-40 JALAS - UNISEX SAFETY SHOES JALAS 9568-45


A comfortable, certified and good-looking occupational shoe for many different jobs in different industries. Shock-absorbing soles in multiple layers provide personal protection. Upper material in full-grain leather. The sock-like construction improves comfort. The shoe is ESD-certified for extra protection of sensitive electronic equipment. Tested and approved for slip resistance. Unisex model.

Puncte forte

Low weight, Oil-resistant outsole, Anti-static properties, Water repellent leather, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)

Aplicații

Electronics work, Security- and police work, Cleaning, Hotel- and restaurant work, Healthcare, Care work, Service work, Office work

Informații tehnice


atribute
EU Mărime40
  • Disponibil – Data livrării la cerere

EU Mărime

40