Referințe
Jalas:9615-39
Rubix:d711954
EAN:6408487505638




Detalii produs : 9615-39 JALAS - UNISEX SAFETY SHOES JALAS 1548-39
Low shoe with heat resistant outsole. Durable microfiber and durable textile make this safety shoe long-lasting. Nail protection in plasma-treated composite (PTC) textile, PU midsole, rubber outsole and toecap in aluminium. Suitable for both outdoor and indoor environments.
Puncte forte
Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Ventilating insole, Extra shoelaces, Stabilizator, Water repellent, Anatomically designed, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Informații tehnice
atribute
| EU Mărime | 39 |
|---|---|
| Înălțimea gulerului | scăzut |
| Culoare | negru |
| Material de bază | microfibră |
| ESD | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
39
