Pantofi de protecție unisex Jalas 9935-46

Low shoes 9935 JALAS®

Vedeți informațiile tehnice

Referințe

Jalas:9935-46
Rubix:d713614
EAN:6408487513145
brand logo

rezumat tehnic

EU Mărime46
Înălțimea guleruluiscăzut
Culoarenegru
Vezi toate Caracteristice

Detalii produs : 9935-46 JALAS - SHOE SOLE JALAS 8711L-38


Exalter’s new generation is upgraded with several recycled and bio-based materials without compromising the superior combination of durability, comfort, and lightness that users have relied on for years. Bio-based microfiber upper with mesh-covered ventilation slots. BOA® Fit System (from recycled material) on the side eliminates pressure points. Aluminum toe cap and recycled metal-free nail protection insert with high-grip Vibram® recycled nitrile rubber outsole.

Puncte forte

Breathable mesh, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, BOA® Fit System, Quick-tie, Stabilizator, Ergonomically shaped, Soft, Specially designed details, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials

Aplicații

Agricultural work, Assembly, Building and construction, Carpentry, Concrete work, Construction, Engineering, Gardening, Inspection work, Installation work, Machine driving, Machine operating, Paper industry work, Repair work, Transport work, Warehouse work, Wood industry work

Informații tehnice


atribute
EU Mărime46
Înălțimea guleruluiscăzut
Culoarenegru
Material de bazămicrofibră
  • Disponibil – Data livrării la cerere

EU Mărime

46