Referințe
Jalas:9968-39
Rubix:d713379
EAN:6408487533860

Detalii produs : 9968-39 JALAS - SHOE SOLE JALAS 8217-44
A light, comfortable, safety shoe with side-mounted BOA®. Waterproof due to GORE-TEX. Its Microfiber upper and sock-like construction provides great comfort and fit and has anti-static properties. The nitrile outer sole is heat and oil resistant for outstanding grip. It features also our JALAS® aluminium toe cap, plasma-treated textile puncture protection and double impact protection zones in PORON® XRD®.
Puncte forte
GORE-TEX Extended Comfort Footwear technology, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, BOA® Fit System, Quick-tie, Stabilizator, Waterproof, Ergonomically shaped, Soft, Specially designed details, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials
Informații tehnice
atribute
| EU Mărime | 39 |
|---|---|
| Înălțimea gulerului | scăzut |
| Culoare | negru |
| Material de bază | piele |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
39
