Pantofi de protecție unisex Jalas 7178-41_SIEMENS
Safety Shoes
Vedeți informațiile tehniceVezi documenteleReferințe
Jalas:7178-41_SIEMENS
Rubix:d713859

Documente
Detalii produs : 10364719 JALAS - UNISEX SAFETY SHOES JALAS 7168-38_SIEMENS
A mid-cut new designed lightweight safety shoe with extra ankle support, knitted textile upper and BOA Fit System. Outstanding ergonomics, padded Memory foam and water repellency means day-long safety and comfort. An oil resistant RPU outer sole gives outstanding grip and a ventilated inner sole keeps feet cool. Features JALAS aluminium toe cap, plasma-treated textile puncture protection and double impact protection zones in PORON XRD
Puncte forte
•Water repellent•Oil-resistant outsole•Anti-static properties•Polstered shaft edge•Ventilating insole•Low weight•Bellows tongue•BOA Fit System®•Conforms with IEC 61340-5-1 (ESD)•Ergonomically shaped•Ankle support
Aplicații
Outdoors, indoors, all-year use, environments with risk for outsole penetration, dry environments, clean environments
Informații tehnice
atribute
| EU Mărime | 41 |
|---|---|
| Culoare | negru |
| Material de bază | textile |
| ESD | da |
| Categorie de securitate | s3 src |
| Rezistență la alunecare | da |
| Tipul de închidere | boa |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
