Referințe
SKF:LAGD 125/FM100
Rubix:d1265318
EAN:7316579651974






rezumat tehnic
| Capacitate | 125 ml |
|---|---|
| Min. Temperatura de funcționare | -30 °C |
| Max. Temperatura de funcționare | 130 °C |
Detalii produs : LAGD 125/FM100 SKF - LUBRICATION MODEL SKF LAGD 125/FM100
LAGD 125/FM100 is filled with SKF LFFM 100 food grade chain oil with excellent properties for moist and low temperature environments. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate re-lubrication.
Puncte forte
•Flexible dispense rate from 1 to 12 months
ATEX zone 0 approved
Transparent lubricant container allows visual inspection of dispense rate
Compact size, suitable for restrictive areas
Improved reliability and optimized maintenance
ATEX zone 0 approved
Transparent lubricant container allows visual inspection of dispense rate
Compact size, suitable for restrictive areas
Improved reliability and optimized maintenance
Aplicații
Filling With Oil
Informații tehnice
atribute
| Capacitate | 125 ml |
|---|---|
| Min. Temperatura de funcționare | -30 °C |
| Max. Temperatura de funcționare | 130 °C |
| Timpul de funcționare | 12 luni |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere