Tăietor monobloc Format 23510800, 9123510800
M. purp. cutter WN VHM 8,0mm E.S.HB T 3
Vedeți informațiile tehniceReferințe
Format:23510800, 9123510800
Rubix:d787060
Producator:9123510800
EAN:4317784364126
Detalii produs : 23510800 FORMAT - 23510800 FORMAT
Solid carbide mini milling cutter
Design: With centre cut, suitable for drilling, according to company standard. Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. Note: Use up to the wear limit is cheaper than regrinding.
Design: Solid carbide (K10/K20), type N, with centre cut. Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. Feed is approx. 50% higher than with a 2-edged cutter.Informații tehnice
atribute
| Diametrul cozii | 8 mm |
|---|---|
| Lungime totală | 43 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere