Încărcător de baterii pentru scule electrice Milwaukee 4932451079
M12-18FC
Vedeți informațiile tehniceReferințe
Milwaukee:4932451079
Rubix:390332
Producator:4932451079
EAN:4002395810581
Detalii produs : 4932451079 - M12-18FC INCARCATOR RAPID ACUMULATORI MILWAUKEE
Fast charger for all REDLITHIUM™ M12-M18 series batteries. Up to 40% faster charge rate on all M18 batteries and the M12 batteries. Recharges in sequence - first in, first to charge - resulting in less time needed to manage charging cycles. Electronic temperature monitoring prolongs battery life by only allowing charging in optimal temperature conditions. Charge indicator shows the current charge level in the connected batteries.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere