Referințe
SMC:AW10-M5G-A
Rubix:d561421
Producator:AW10-M5G-A
Detalii produs : AW10-M5G-A SMC - AW10-M5G-A SMC
This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-A is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types.
Informații tehnice
atribute
| Logistic Greutate | 103 g |
|---|---|
| Conexiunea 1 | m5 |
| Finețea filtrului | 5 µm |
| Dimensiunea corpului | 10 mm |
| Debitul volumului | 100 l/min |
| Presiune maximă a serviciului | 7 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere