Fitinguri pneumatice plug-in SMC KQ2T10-G01A
Male Branch Tee
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:KQ2T10-G01A
Rubix:d556360

Documente
Detalii produs : KQ2T10-G01A SMC - KQ2T10-G01A SMC
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Puncte forte
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Informații tehnice
atribute
| Logistic Greutate | 13 g |
|---|---|
| Conexiunea 1 | r 1/8 |
| Conexiunea 2 | 10 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere