Accesoriu pentru sistemul de montare pneumatică Riegler 760.018-8 M
Manifold
Vedeți informațiile tehniceReferințe
Riegler:760.018-8 M
Rubix:d539494
Producator:108809
EAN:4047322210423
Detalii produs : 760.018-8 M RIEGLER - 760.018-8 M RIEGLER
Manifold with hexagonal hose diam. 8 G 1/8 a. Nickel-plated brass. The further development of our highly successful quick-connector series in the material nickel-plated brass. / The advantages of the further developed series are: / much easier insertion and loosening of the hose, frequently repeatable / usable even in non-calibrated hoses / suitable for vacuum operation
Informații tehnice
atribute
| Logistic Greutate | 58 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


