Daltă Format 12591600, 9712591600

Masonry drill DIN 8039 16 x 150/ 90mm

Vedeți informațiile tehnice

Referințe

Format:12591600, 9712591600
Rubix:d814211
Producator:12591600
EAN:4317784103398
brand logo

rezumat tehnic

Materialul caroserieicarbid

Detalii produs : 9712591600 FORMAT - 9712591600 FORMAT


Stone and concrete drill

Design: With round shank. The computer calculated twist profile ensures optimum removal of drilling dust, smoother drilling and optimum impact energy transport. Extremely long tool lives are achieved by the high strength soldering of carbide plates and the annealed surface, which results in a guaranteed higher break-resistance in impacts and higher strength for armouring hits. Up to 50% more holes than standard concrete drills. Certified by the Prüfgemeinschaft Mauerbohrer. Application: For concrete, stone, brickwork, brick, light construction materials, granite and marble.

Informații tehnice


atribute
Materialul caroserieicarbid
  • Disponibil – Data livrării la cerere