Curea de transmisie HTD Mecaline 850H440
Mecaline Classical Timing Belt Sleeve H pitch
Vedeți informațiile tehniceVezi documenteleReferințe
Mecaline:850H440
Rubix:d735825

Documente
Detalii produs : 850H440 MECALINE 894966 - 850H440 CUREA H 850 (440MM) MECALINE
Mecaline classical pitch timing belts are produced from CR rubber with glass fibre cord and are 73°SHA hardness. The product has high fatigue resistance, and good resistance to heat and environmental agents, with low noise, no need for lubrication or maintenance. This enables power transmission or conveying through synchronous transmission. The belts (cut from sleeves) are highly efficient power transmitters. Product supplied here is a sleeve which can be cut to desired belt widths.
Conforms to ISO13050 standards
Puncte forte
Temperature Range -20° to +100°C, Conditionally oil resistant
Aplicații
Mecaline timing belts can be used in a very wide range of applications for power transmission and in conveying applications.
Informații tehnice
atribute
| Profil | h |
|---|---|
| Lungime primitivă | 2159 mm |
| Lățimea centurii | 440 mm |
| Material | cloroprenă |
| Smoală | 12.7 mm |
| Numărul de dinți | 170 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
