Potrivirea funcției SMC VHK2-08F-08FRL
Mechanical Valves / Hand Valves
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:VHK2-08F-08FRL
Rubix:195287
Producator:VHK2-08F-08FRL
EAN:3618034862814
Documente
Detalii produs : VHK2-08F-08FRL - VHK2-08F-08FRL SMC
Finger valve series VHK has a large effective area of 2.0 to 17.5mm². This series begins with a minimum tube O.D of ø4. The valve direction clearly indicates whether the valve is open or closed (shut to open is counter- clockwise). Classification of knob by color difference facilitates distinction between 2 port valves (gray) and 3 port valves (blue). The optional flame resistant model's knob, whether using the 2 or 3 port valve, is red.
VHK*, Finger Valve
Informații tehnice
atribute
| Logistic Greutate | 41 g |
|---|---|
| Temperatura maximă | 60 °C |
| Temperatura minimă | 0 °C |
| Diametrul tubului exterior metric 2 | 8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere