Burghiu spiral Format 10400045, 9110400045

Micro drill DIN1899A HSSE 0,45mm

Vedeți informațiile tehnice

Referințe

Format:10400045, 9110400045
Rubix:d787358
Producator:10400045
EAN:4317784262811
brand logo

rezumat tehnic

Diametrul forajului0.45 mm
Lungime totală25 mm
Lungimea tăieturii3 mm
Vezi toate Caracteristice

Detalii produs : 10400045 FORMAT - 10400045 FORMAT


Micro drills Design: Special drill, bright surface, right cutting, with reinforced shank, high concentricity and precision ground point. Ø tolerance: on spiral part 0/–0.004 mm. Application: For drilling small holes with high drilling accuracy. Particularly suitable for high-alloy steels and for short and long chipping materials.

Informații tehnice


atribute
Diametrul forajului0.45 mm
Lungime totală25 mm
Lungimea tăieturii3 mm
Tipul tijeicilindric
Material de tăierehss
Diametrul cozii1 mm
  • Disponibil – Data livrării la cerere