Burghiu spiral Format 10400080, 9110400080

Micro drill DIN1899A HSSE 0,80mm

Vedeți informațiile tehnice

Referințe

Format:10400080, 9110400080
Rubix:d799794
Producator:4317784262880
EAN:4317784262880
brand logo

rezumat tehnic

Diametrul forajului0.8 mm
Lungime totală25 mm
Lungimea tăieturii5.3 mm
Vezi toate Caracteristice

Detalii produs : 9110400080 FORMAT - 9110400080 FORMAT


Micro drills Design: Special drill, bright surface, right cutting, with reinforced shank, high concentricity and precision ground point. Ø tolerance: on spiral part 0/–0.004 mm. Application: For drilling small holes with high drilling accuracy. Particularly suitable for high-alloy steels and for short and long chipping materials.

Informații tehnice


atribute
Diametrul forajului0.8 mm
Lungime totală25 mm
Lungimea tăieturii5.3 mm
Tipul tijeicilindric
Material de tăierehss
Diametrul cozii1.5 mm
  • Disponibil – Data livrării la cerere