Burghiu spiral Format 10400095, 9110400095

Micro drill DIN1899A HSSE 0,95mm

Vedeți informațiile tehnice

Referințe

Format:10400095, 9110400095
Rubix:d799656
Producator:4317784262910
EAN:4317784262910
brand logo

rezumat tehnic

Diametrul forajului0.95 mm
Lungime totală25 mm
Lungimea tăieturii6 mm
Vezi toate Caracteristice

Detalii produs : 9110400095 FORMAT - 9110400095 FORMAT


Micro drills Design: Special drill, bright surface, right cutting, with reinforced shank, high concentricity and precision ground point. Ø tolerance: on spiral part 0/–0.004 mm. Application: For drilling small holes with high drilling accuracy. Particularly suitable for high-alloy steels and for short and long chipping materials.

Informații tehnice


atribute
Diametrul forajului0.95 mm
Lungime totală25 mm
Lungimea tăieturii6 mm
Tipul tijeicilindric
Material de tăierehss
Diametrul cozii1.5 mm
  • Disponibil – Data livrării la cerere