Tăietor monobloc Format 24030502, 9124030502

Min.mill.c.VHM TiALN 0,5 2mm D4 T2

Vedeți informațiile tehnice

Referințe

Format:24030502, 9124030502
Rubix:d787527
Producator:4317784470483
EAN:4317784470483
brand logo

rezumat tehnic

Diametrul cozii4 mm
Lungime totală45 mm

Detalii produs : 24030502 FORMAT - 24030502 FORMAT


Solid carbide mini ball nose slot drill Design: With centre cut, suitable for drilling. Application: Tapered neck makes it suitable for copy milling and slot milling especially in deep areas. Suitable for HSC machining up to 52 HRC.

Informații tehnice


atribute
Diametrul cozii4 mm
Lungime totală45 mm
  • Disponibil – Data livrării la cerere