Cilindru compact SMC 10-CDUJB10-6D
Mini Free Mount Cylinder
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:10-CDUJB10-6D
Rubix:d548384

Documente
Detalii produs : 10-CDUJB10-6D SMC - 10-CDUJB10-6D SMC
The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
Puncte forte
•Miniature free mount
Space saving compact cylinder
Space saving compact cylinder
Informații tehnice
atribute
| Diametrul cilindrului | 10 mm |
|---|---|
| Cursa cilindrului | 6 mm |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 60 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere