Elemente de oprire sau de închidere - Ax de indexare Elesa+Ganter GN 822-4-C-NI
Mini indexing plungers, covered indexing mechanism
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 822-4-C-NI
Rubix:d603704
Producator:GN 822-4-C-NI
EAN:4045525589575





Detalii produs : 822-4-C-NI ELESA+GANTER - 822-4-C-NI ELESA+GANTER
Mini indexing plungers GN 822 are distinguished for their small dimensions. They have been designed for installation in thin walled sheet metal constructions. They are inserted into position by holding them by the serrated knob. The spanner flats on the lock nut are revealed when retracting the pin, so that the mini indexing plunger can be easily tightened by means of a fork spanner. With Type C the knob can be turned by 30° and a notch keeps the knob in this position.
Informații tehnice
atribute
| Logistic Greutate | 20 g |
|---|---|
| Diametrul pinului | 4 mm |
| Formă | c |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere