Elemente de oprire sau de închidere - Ax de indexare Elesa+Ganter GN 822.1-4-C-ST
Mini indexing plungers, open indexing mechanism
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 822.1-4-C-ST
Rubix:d593020
Producator:GN 822.1-4-C-ST
EAN:4045525642591





Detalii produs : 822.1-4-C-ST ELESA+GANTER - 822.1-4-C-ST ELESA+GANTER
Mini indexing plungers GN 822.1 are distinguished for their small dimensions. They have been designed for installation in thin walled sheet metal constructions. Type C with rest position is used for such applications where the plunger has to stay in its retracted position. To achieve this, the knob is rotated by 90° degrees after being retracted. A notch keeps the plunger in this position.
Informații tehnice
atribute
| Logistic Greutate | 12 g |
|---|---|
| Diametrul pinului | 4 mm |
| Formă | c |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
