Tăietor monobloc Fortis Tools 23380870, 9190990870

Mini milling cutter SC AlTiN+ Shank HB 8.70mm

Vedeți informațiile tehnice

Referințe

Fortis Tools:23380870, 9190990870
Rubix:d790022
Producator:4317784742375
EAN:4317784742375
brand logo

Detalii produs : 23380870 FORTIS - 23380870 FORTIS


Solid carbide mini milling cutter

Design: With centre cut, suitable for drilling, according to company standard. Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. Note: Use up to the wear limit is cheaper than regrinding.

Design: Ultra-fine grit solid carbide, type N, with centre cut. Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. Feed is approx. 50% higher than with a 2-edged cutter.
Mini milling cutter SC AlTiN+ Shank HB 8.70mm

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere