Electrovalvă Riegler MV 1061.3

Mini Solenoid Valve

Vedeți informațiile tehnice

Referințe

Riegler:MV 1061.3
Rubix:d537969
Producator:106647
EAN:4047322156554
brand logo

Detalii produs : MV 1061.3 RIEGLER - MV 1061.3 RIEGLER


Mini solenoid valve (3/2) / direct control NO voltage 24 VDC. Direct control 3/2-way solenoid valves specifically for pneumatic applications. / These valves have a flange design and suited for mounting on single bases or manifolds. They offer a monostable manual emergency actuation. / Two mounting screws and one flange gasket included. / The coils can be rotated by 180°.

Informații tehnice


atribute
Logistic Greutate35 g
Voltaj24 V
Conexiunetastend (nicht einrastend)
Presiune de funcționare min.0 bar
Presiune maximă a serviciului5 bar
  • Disponibil – Data livrării la cerere