Referințe
SMC:AW40-F04-2-X480
Rubix:d548394
Detalii produs : AW40-F04-2-X480 SMC - AW40-F04-2-X480 SMC
This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-B is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types. Integrated filter and regulator units save space and require less piping. With the backflow function it incorporates a mechanism to exhaust the air pressure in the outlet side reliably and quickly.
Informații tehnice
atribute
| Logistic Greutate | 1100 g |
|---|---|
| Conexiunea 1 | g 1/2 |
| Finețea filtrului | 5 µm |
| Dimensiunea corpului | 40 mm |
| Debitul volumului | 2000 l/min |
| Presiune maximă a serviciului | 8.5 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere