Modul de stocare echipat Facom D.83C
Module of 28 tools for Mac Pherson® shock absorber head
Vedeți informațiile tehniceReferințe
Facom:D.83C
Rubix:d1327507
EAN:3148517146280



Detalii produs :
Module of 28 tools for Mac Pherson® shock absorber head
- Including:
- D.83CTS12 : Adaptor.
- D.83C 13L - 14L - 15L - 17L - 18L - 19L - 21L - 22L - 24L : Long-reach sockets.
- D.83C 8H - 9H - 11H : 6-points sockets.
- D.83C 5S - 6S - 8S : Slotted head sockets.
- D.83CJ794M - D.83CJ635 - D.83CJ8 : Extension(s)
- J.120A : 3/8" sliding tee.
- 64.17x19 : Ratchet wrench.
-Tips : EH. 108 - 107 - 106: nose 1/4 l 25 mm: EXR. 140, Ex. 245 - XZN: EV 2 M12, 36 mm.
-Thermoformed tray XL PL. 647.
Weight: 3.750 kg.
- Including:
- D.83CTS12 : Adaptor.
- D.83C 13L - 14L - 15L - 17L - 18L - 19L - 21L - 22L - 24L : Long-reach sockets.
- D.83C 8H - 9H - 11H : 6-points sockets.
- D.83C 5S - 6S - 8S : Slotted head sockets.
- D.83CJ794M - D.83CJ635 - D.83CJ8 : Extension(s)
- J.120A : 3/8" sliding tee.
- 64.17x19 : Ratchet wrench.
-Tips : EH. 108 - 107 - 106: nose 1/4 l 25 mm: EXR. 140, Ex. 245 - XZN: EV 2 M12, 36 mm.
-Thermoformed tray XL PL. 647.
Weight: 3.750 kg.
Puncte forte
Composition of 28 tools in modules for MAC PHERSON rods
Including: 10 long sockets: 14
15
16
17
18
19
21
22
24 mm. 3 slot-imprint sockets: 5.6
8 mm. 3 Sockets 6-points: 8.9
11 mm. 1 magnetic tip-holder extension: 7.94 mm. 1 Extension tip holder: 6.35 mm. 1 extension with square: 8 mm. EH tips: 6
7
8 mm tips: EXR.140
EX.245
XZN EV 212. 1 handle: J.120. 1 key 68: 17x19. 1 torque wrench adapter. Allows the shock rod to be maintained simultaneously with the tightening and loosening of the nut, tightening the torque using a torque wrench. Possibility of evolution by adding bits (Torx, XZN, 6-points). XL Module. Plateau PL. 647. Supplied in module integrated in serving drawer or workbench, intended location for additional tools.
Including: 10 long sockets: 14
15
16
17
18
19
21
22
24 mm. 3 slot-imprint sockets: 5.6
8 mm. 3 Sockets 6-points: 8.9
11 mm. 1 magnetic tip-holder extension: 7.94 mm. 1 Extension tip holder: 6.35 mm. 1 extension with square: 8 mm. EH tips: 6
7
8 mm tips: EXR.140
EX.245
XZN EV 212. 1 handle: J.120. 1 key 68: 17x19. 1 torque wrench adapter. Allows the shock rod to be maintained simultaneously with the tightening and loosening of the nut, tightening the torque using a torque wrench. Possibility of evolution by adding bits (Torx, XZN, 6-points). XL Module. Plateau PL. 647. Supplied in module integrated in serving drawer or workbench, intended location for additional tools.
Informații tehnice
atribute
| Logistic Greutate | 2871 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 435x197x57 mm |
| greutate ambalate | 2871 g |
| Numărul de elemente | 28 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
