Referințe
Norton:69936626240
Rubix:d1220714
EAN:3157624146052

Detalii produs : 69936626240 NORTON - PENCIL GRINDING WHEEL NORTON 69936626240
The Norton vitrified mounted points range provides quality and efficiency in grinding operations. The high quality grain ensures a perfect surface finish with metallographic integrity. For small jobs or high volume foundry and casting operations, or for tool room or aerospace industry applications, Norton vitrified mounted points cut cooler, and provide up to 30% higher metal removal rates.
52 Mounted point/wheel Mounted points - Norton 38A - 4x8mm Gr90
Aplicații
Grinding
Informații tehnice
atribute
| Diametru | 4 mm |
|---|---|
| Bob | fin? |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
