Accesoriu pentru sistemul de montare pneumatică Riegler 759.014-10 M
Multi-manifold
Vedeți informațiile tehniceReferințe
Riegler:759.014-10 M
Rubix:d541153
Producator:108806
EAN:4047322210317
Detalii produs : 759.014-10 M RIEGLER - 759.014-10 M RIEGLER
Multi-manifold with hexagon socket hose diam. 4 M5 a. Nickel-plated brass. The further development of our highly successful quick-connector series in the material nickel-plated brass. / The advantages of the further developed series are: / much easier insertion and loosening of the hose, frequently repeatable / usable even in non-calibrated hoses / suitable for vacuum operation
Informații tehnice
atribute
| Logistic Greutate | 85 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


