Accesoriu pentru sistemul de montare pneumatică Riegler 759.018-5 M
Multi-manifold
Vedeți informațiile tehniceReferințe
Riegler:759.018-5 M
Rubix:d541301
Producator:108801
EAN:4047322384773
Detalii produs : 108801 RIEGLER - 108801 RIEGLER
Multi-manifold with hexagon socket hose diam. 4 M5 a. Nickel-plated brass. The further development of our highly successful quick-connector series in the material nickel-plated brass. / The advantages of the further developed series are: / much easier insertion and loosening of the hose, frequently repeatable / usable even in non-calibrated hoses / suitable for vacuum operation
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

