Cupe de aspirație și dispozitive de prindere moi Piab 0101205
Multibellows suction cups BL-2 Silicone
Vedeți informațiile tehniceVezi documenteleReferințe
Piab:0101205
Rubix:d720853
Producator:0101205



Documente
Detalii produs : 101205 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 0101205
The BL-2 silicone cup have a soft, flexible lip and are suitable for bags that are not too tightly packed. It's four bellows offer good level compensation. Available in diameters from 20 to 50 mm.
Puncte forte
Optimized for high-flow bag handling
Made from durable, high-quality silicone, allowing a wide temperature range
Secure, non-damaging grip on bags
Suitable for level adjustment.
Lifting movement to separate small and thin objects.
Less suitable when the lifting force is parallel to the surface of the object.
Aplicații
Bags, sacks and bundles;Bag and pouch handling
Informații tehnice
atribute
| Diametru | 20 mm |
|---|---|
| Formă | burduf |
| Temperatura maximă | 200 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere