Cupe de aspirație și dispozitive de prindere moi Piab 0108039
Multibellows suction cups BX-P Polyurethane
Vedeți informațiile tehniceVezi documenteleReferințe
Piab:0108039
Rubix:d724147
Producator:0108039



Documente
Detalii produs : 108039 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 0108039
Suitable for uneven and porous surfaces such as cardboard, etc. DURAFLEX® suction cups are manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material of the DURAFLEX® is mark-free.
Puncte forte
Suitable for level adjustment and for uneven and porous surfaces such as cardboard, etc.
In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane.
The material DURAFLEX® is mark free.
Aplicații
Plastic part removal;Exterior and interior trim components assembly;Boxes and containers;Slip sheet feeding;Case / carton erecting, case / carton opening closing;Rotary carton feeding;Tray forming, tray unloading and loading;Robot pick and place and packing;Card / lid feeding and sorting;Plastic part removal
Informații tehnice
atribute
| Diametru | 52 mm |
|---|---|
| Formă | rotund |
| Temperatura minimă | 10 °C |
| Temperatura maximă | 50 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere