Cupe de aspirație și dispozitive de prindere moi Piab 0104727

Multibellows suction cups BX-P Polyurethane

Vedeți informațiile tehniceVezi documentele

Referințe

Piab:0104727
Rubix:d723193
Producator:104727
brand logo

rezumat tehnic

Diametru52 mm
Formăburduf

Documente

Detalii produs : 104727 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 0104727


Suitable for uneven and porous surfaces such as cardboard, etc. DURAFLEX® suction cups are manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material of the DURAFLEX® is mark-free.

Puncte forte

Suitable for level adjustment and for uneven and porous surfaces such as cardboard, etc. In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material DURAFLEX® is mark free.

Aplicații

Plastic part removal;Exterior and interior trim components assembly;Boxes and containers;Slip sheet feeding;Case / carton erecting, case / carton opening closing;Rotary carton feeding;Tray forming, tray unloading and loading;Robot pick and place and packing;Card / lid feeding and sorting;Plastic part removal

Informații tehnice


atribute
Diametru52 mm
Formăburduf
  • Disponibil – Data livrării la cerere