Cupe de aspirație și dispozitive de prindere moi Piab 0207060

Multibellows suction cups F-BX FCM Detectable Silicone

Vedeți informațiile tehniceVezi documentele

Referințe

Piab:0207060
Rubix:d724595
Producator:0207060
brand logo

rezumat tehnic

Diametru15 mm

Documente

Detalii produs : 207060 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 0207060


The F-BX suction cups are made from long-lasting, high-end silicone that complies with FDA 21 CFR 177.2600 and EU 1935/2004. A metal additive makes it detectable for food safety. Ideal for frozen and raw foods, it grips irregular surfaces even at high speeds. The hygienic, easy-to-clean design prevents dust pockets. It’s available with food-grade, detectable, or stainless steel fittings and operates at low vacuum, reducing product damage risk.

Puncte forte

The silicone material complies with FDA 21 CFR 177.2600 and EU 1935/2004. Long lasting high-end silicone material A low percentage metal additive (Fe) is mixed with the rubber material to make it detectable. Suitable for frozen and raw food. Excellent grip on food with irregular surfaces and different heights, even at fast speeds and accelerations Available with male threaded food grade, detectable plastic fittings or acid proof stainless steel fittings. Easy to clean with hygienic design. No dust/dirt pockets. Low vacuum level needed to collapse bellows. Reduces risk for damaging the handled food product

Aplicații

Direct food contact;Kitting

Informații tehnice


atribute
Diametru15 mm
  • Disponibil – Data livrării la cerere