Cupe de aspirație și dispozitive de prindere moi Piab 0207061
Multibellows suction cups F-BX FCM Detectable Silicone
Vedeți informațiile tehniceVezi documenteleReferințe
Piab:0207061
Rubix:d723001
Producator:0207061



Documente
Detalii produs : 207061 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 0207061
The F-BX suction cups are made from long-lasting, high-end silicone that complies with FDA 21 CFR 177.2600 and EU 1935/2004. A metal additive makes it detectable for food safety. Ideal for frozen and raw foods, it grips irregular surfaces even at high speeds. The hygienic, easy-to-clean design prevents dust pockets. It’s available with food-grade, detectable, or stainless steel fittings and operates at low vacuum, reducing product damage risk.
Puncte forte
The silicone material complies with FDA 21 CFR 177.2600 and EU 1935/2004.
Long lasting high-end silicone material
A low percentage metal additive (Fe) is mixed with the rubber material to make it detectable.
Suitable for frozen and raw food.
Excellent grip on food with irregular surfaces and different heights, even at fast speeds and accelerations
Available with male threaded food grade, detectable plastic fittings or acid proof stainless steel fittings.
Easy to clean with hygienic design. No dust/dirt pockets.
Low vacuum level needed to collapse bellows. Reduces risk for damaging the handled food product
Aplicații
Direct food contact;Kitting
Informații tehnice
atribute
| Diametru | 15 mm |
|---|---|
| Formă | burduf |
| Temperatura maximă | 200 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere