Accesoriu pentru sistemul de montare pneumatică Riegler 761.014-10 M
Multiport Distributor
Vedeți informațiile tehniceReferințe
Riegler:761.014-10 M
Rubix:d538663
Producator:108820
EAN:4047322210331
Detalii produs : 761.014-10 M RIEGLER - 761.014-10 M RIEGLER
Multiport distributor with internal hex hose D 4 M5 a. Nickel plated Ms. The further development of our highly successful Quick Connector series in nickel plated brass. / Advantages of the advanced series: / considerably easier to plugging and unplugging of the hose, repeatable many times / usable even for non-calibrated hoses / suitable for vacuum application
Informații tehnice
atribute
| Logistic Greutate | 107 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere