Accesoriu și piesă pentru tehnologia vidului SMC ZL112A-K15LOU-DPL

Multistage Ejector

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:ZL112A-K15LOU-DPL
Rubix:d565183
Producator:ZL112A-K15LOU-DPL
brand logo

Documente

Detalii produs : ZL112A-K15LOU-DPL SMC - SMC ZL112A-K15LOU-DPL VACUUM EJECTOR


The multi-stage ZL series is a high-efficiency vacuum generator, which operates at 150% efficiency (compared to about 40% for other units). For each scfm of compressed air it consumes, the ZL generates an incredible 1. 587 scfm of suction flow. The ZL is available with a built-in vacuum switch with digital readout for design flexibility. Other features include built-in suction filter, exhaust silencer, and one-touch tube fittings. Its' compact design allows for mounting from three sides.

Puncte forte

•Energy saving multistage vacuum ejector w/o valve

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere