Supape - Accesorii / piese de schimb Festo NAW-1/4-01-VDMA-VL
NAW interlocking panel
Vedeți informațiile tehniceVezi documenteleReferințe
Festo:NAW-1/4-01-VDMA-VL
Rubix:d760898
Producator:161103
EAN:4052568071813
Documente
Detalii produs : NAW-1/4-01-VDMA-VL FESTO - FESTO 161103 MANIFOLD SUB-BASE NAW-1/4-01-VDMA-VL
Manifold sub-base NAW-1/4-01-VDMA-VL Connections at side. Width=26 mm, Based on the standard=ISO 15407-1, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Product weight=225 g
Informații tehnice
atribute
| Logistic Greutate | 249 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere